Rigid Mast Guying Kit, 2"

Item #: 0173885

Cat #: MKR2

UPC:

$ 39.47 EA
Company wide:
334 in stock
Documents & Guides
Rigid Mast Guying Kit, 2 Inch , Consists of 4 Brackets that Attach to 3/4 Inch Conduit

Overview

Rigid Mast Guying Kit, 2 Inch , Consists of 4 Brackets that Attach to 3/4 Inch Conduit

Galvanized steel clamps and brackets meet or exceed ASTM A526 specifications.

Also known as: MKR2, NICMKR2, Periscope Brace , rigid mast kit, Brace kit, Mast Kit, stiff leg, Guying kit, Bipod, examples, push brace, service entrance mast support kit

Specifications

Type: Mast Guying Kit, Rigid
Material: Steel
Diameter: 2 in
Type: Mast Guying Kit, Rigid
Diameter: 2 in
Material: Steel