Butt Connector, Nylon Insulated, 16 - 14 AWG, Blue

Item #: 0173883

Cat #: EB8B

UPC: 785037905411

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Color: Blue. Package of 50. **Order in Multiples of 50**

Overview

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 16 - 14 AWG, 600V, Color: Blue. Package of 50. **Order in Multiples of 50**

Power up every connection with our offering of terminals built for speed, safety, and long-term reliability. Every terminal is engineered for fast assembly and dependable performance, manufactured from high-conductivity electrolytic copper and finished with a corrosion-resistant tin plating. From ring and fork terminals to pins, disconnects, ferrules, splices, and wire joints, We offer the versatility to match any application. Keep your workflow organized with terminal kits available pre-filled with a curated mix of popular components or as empty organizers with multiple compartments ready to be customized to your needs. Connections you can trust—today and for the long haul.

Also known as: 785037905411, EB8B, PENB8B

Specifications

Color: Blue
Volts AC: 600
Allowable Gauge Range: 16 - 14
Color: Blue
Allowable Gauge Range: 16 - 14
Volts AC: 600