Butt Connector, Nylon Insulated, 22 - 18 AWG, Purple, Pack of 100

Item #: 0173882

Cat #: B8A

UPC: 785037905404

$ 0.66 EA
Company wide:
0 in stock
Documents & Guides
Butt Connector, Nylon-Insulated, Seamless, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 100. **Order in Multiples of 100**

Overview

Butt Connector, Nylon-Insulated, Seamless, Wire Range: 22 - 18 AWG, 600V, Color: Red. Package of 100. **Order in Multiples of 100**
Also known as: 785037905404, B8A, PENB8A

Specifications

Color: Red
Material: Copper, Nylon
Type: Insulated, Butt Connector
Color: Red
Type: Insulated, Butt Connector
Material: Copper, Nylon