Fork Terminal, Vinyl, 12 - 10 AWG, Yellow, Minimum Order of 50

Item #: 0173859

Cat #: 10RC-10F

UPC: 786210800431

$ 1.71 EA
Company wide:
50 in stock
Documents & Guides
Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. Minimum Order of (50) Required.

Overview

Standard Fork Terminal, Vinyl-Insulated, Wire Range: 12 - 10 AWG, 600V, Stud Size: 10, Color: Yellow. Package of 50. Minimum Order of (50) Required.

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210800431, 10RC-10F, THB10RC10F

Specifications

Material: Vinyl, Copper
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Allowable Gauge Range: 12 - 10
Color: Yellow