Fork Terminal, Vinyl Insulated, 18 - 14 AWG. #8 Stud, Blue

Item #: 0173858
Cat #: 14RB-8F
UPC: 786210800660
$ 1.17 EA
Company wide:
450 in stock
Documents & Guides
Ins Vinyl Fork Term, 18-14, #8, Blue

Overview

Ins Vinyl Fork Term, 18-14, #8, Blue
Also known as: 786210800660, 14RB-8F, THB14RB8F

Specifications

Color: Blue
Material: Vinyl, Copper
Allowable Gauge Range: 18 - 14
Stud Size: #8
Color: Blue
Allowable Gauge Range: 18 - 14
Material: Vinyl, Copper
Stud Size: #8

Customer Reviews

No reviews for this product
(0)