Ring Terminal, Vinyl Insulated, 10 - 12 AWG, #10 Stud, Copper, Yellow

Item #: 0173856

Cat #: 10RC-10

UPC: 786210800424

$ 1.94 EA
Company wide:
150 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, #10 Stud, Copper, Yellow

Overview

Ring Terminal, Vinyl Insulated With Brazed Seam, 10 - 12 AWG, #10 Stud, Copper, Yellow

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210800424, 10RC-10, THB10RC10

Specifications

Material: Vinyl, Copper
Volts AC: 600
Color: Yellow
Allowable Gauge Range: 12 - 10
Material: Vinyl, Copper
Color: Yellow
Volts AC: 600
Allowable Gauge Range: 12 - 10