Ring Terminal, Vinyl Insulated, 18 to 14 AWG, 1/4" Stud

Item #: 0173855

Cat #: 14RB-14

UPC: 786210800738

$ 1.84 EA
Company wide:
0 in stock
Documents & Guides
Ring Terminal, Vinyl Insulated, 18 to 14 AWG, 1/4 Inch Stud Size, 600 Volt, Blue, Package of 100. Maximum Insulation .170

Overview

Ring Terminal, Vinyl Insulated, 18 to 14 AWG, 1/4 Inch Stud Size, 600 Volt, Blue, Package of 100. Maximum Insulation .170

Sta-Kon® wire terminals offer more copper and a wider funnel to assure premium connection with less work in a line that includes insulated and non-insulated terminals, splices, wire joints, disconnects, ferrules, heat-shrinkable terminals, splices and disconnects.

Also known as: 786210800738, 14RB-14, THB14RB14

Specifications

Color: Blue
Material: Vinyl, Copper
Volts AC: 600
Size: 1/4
Allowable Gauge Range: 18 - 14
Color: Blue
Volts AC: 600
Allowable Gauge Range: 18 - 14
Material: Vinyl, Copper
Size: 1/4