Hps Bal 70w S62 120v C&c

Item #: 0173852

Cat #: 71A7907500DB

UPC: 781087790748

Call for price
Company wide:
0 in stock
Documents & Guides
Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120 Vac, Input Amps: 2.1/1.3 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 70

Overview

Ballast, High Pressure Sodium, Enclosed, Input Voltage: 120 Vac, Input Amps: 2.1/1.3 Amp, Minimum Starting Temperature: -40 Degree F, Lamp Wattage: 70
Also known as: 781087790748, 71A7907500DB, ADV71A7907500DB

Specifications

Type: Pulse Start
Wattage: 70
Light Technology: HID
Angle: 40°
Type: Pulse Start
Light Technology: HID
Wattage: 70
Angle: 40°