GENSPEED® 6 CATEGORY 6 RISER CABLE YELLOW, 1000' PULL PAC

Item #: 0173842

Cat #: 7133802

UPC: 079407845323

$ 0.32 FT
Company wide:
0 in stock
Documents & Guides
GENSPEED® 6 CATEGORY 6 RISER CABLE YELLOW, 1000 FT PULL PAC

Overview

GENSPEED® 6 CATEGORY 6 RISER CABLE YELLOW, 1000 FT PULL PAC

A "Category 6 cable" (commonly called "Cat 6 cable") is a standardized twisted pair cable used for Ethernet networking, designed to support high data transfer speeds and considered the current standard for most network connections, offering better performance compared to older Cat 5/5e cables; it can handle speeds up to 10 Gigabit per second with a bandwidth of 250 MHz.

Also known as: 079407845323, 7133802, 423CMRCAT6YLPPGCB

Specifications

Gauge: 23 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Conductors: 4 Pair
Jacket: Riser
Color: Yellow
Shielding: Unshielded
Gauge: 23 AWG
Length: 1000 ft
Conductors: 4 Pair
Color: Yellow
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded