Three Level Sensor Terminal Block, Type: D 2,5/6.D

Item #: 0173841

Cat #: 0115 542.12

UPC: 662019957272

$ 6.67 EA
Company wide:
0 in stock
Documents & Guides
Three Level Sensor Terminal Block. Compression Clamp. Type: D 2,5/6.D. Color: Gray. 300V/20A. Size: 2.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 12 AWG. Application: Three Level Block for Sensor.

Overview

Three Level Sensor Terminal Block. Compression Clamp. Type: D 2,5/6.D. Color: Gray. 300V/20A. Size: 2.5 mm Block, 6 mm Spacing. DIN 3. Wire Size: 24 - 12 AWG. Application: Three Level Block for Sensor.
Also known as: 662019957272, 0115 542.12, ENT1SNA115542R1200

Specifications

Type: Terminal Block, Screw Clamp
Mounting: DIN Rail
Color: Gray
Amps: 20
Family / Style: Entrelec
Type: Terminal Block, Screw Clamp
Color: Gray
Family / Style: Entrelec
Mounting: DIN Rail
Amps: 20