Surge Protection Device, 120/240, 1P split

Item #: 0173805

Cat #: RE-050-1R1X-A

UPC: 783669009972

$ 347.56 EA
Company wide:
3 in stock
Surgency Surge Protection, Residential, Lead Wire Size 12, 1 Phase, Split System, 50kA Surge Current, 120/240 V, Indicator LED, UL, CSA

Overview

Surgency Surge Protection, Residential, Lead Wire Size 12, 1 Phase, Split System, 50kA Surge Current, 120/240 V, Indicator LED, UL, CSA
Also known as: 783669009972, RE-050-1R1X-A, ILSRE0501R1XA

Features & Benefits

  • Whole house surge protection
  • Compact NEMA polycarbonate enclosure eaisly installed outdoors or indoors
  • Blue indicator LED for easy monitoring of surge protection status
  • 50 kA surge current strength withstands severe lightning strikes
  • Five year warranty

Specifications

Volts AC: 120, 240
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Volts AC: 120, 240
Standards: California Proposition 65
Poles: 1
Interrupt Rating AC: 50 kA