Trenching Shovel

Item #: 0173738

Cat #: SHTR4

UPC: 781002240150

$ 130.27 EA
Company wide:
79 in stock
Documents & Guides
4" Trenching Shovel, Handle Length: 48"

Overview

4" Trenching Shovel, Handle Length: 48"

The Trenching Shovel has a narrow, heavy duty blade ideal for digging in tight locations and narrow trenches. It is manufactured from a proprietary compound construction of fiberglass strands and features a fiberglass core handle that keeps the tool lightweight and durable.

Also known as: 781002240150, SHTR4, DOTSHTR4

Specifications

Type: Shovel, Trench Shovel
Length: 4 ft
Material: Fiberglass
Type: Shovel, Trench Shovel
Material: Fiberglass
Length: 4 ft