Surge Protection Device, 120/240, 1P Split

Item #: 0173731

Cat #: SE-050-1S1X-A

UPC: 783669010053

$ 763.12 EA
Company wide:
0 in stock
Surgency Surge Protection, Service Entrance, Lead Wire Size 10, 1 Phase, Split System, 50kA Surge Current, 120/240 V, Indicator LED, UL, CSA

Overview

Surgency Surge Protection, Service Entrance, Lead Wire Size 10, 1 Phase, Split System, 50kA Surge Current, 120/240 V, Indicator LED, UL, CSA
Also known as: 783669010053, SE-050-1S1X-A, ILSSE0501S1XA

Specifications

Volts AC: 120, 240
Poles: 1
Standards: California Proposition 65
Interrupt Rating AC: 50 kA
Volts AC: 120, 240
Standards: California Proposition 65
Poles: 1
Interrupt Rating AC: 50 kA