1W S11 LED Lamp, 27K, White

Item #: 0173717

Cat #: S9168

UPC: 045923091681

Company wide:
0 in stock
1 Watt LED; S11; White; 2700K; Intermediate Base; 120 Volt; Carded

Overview

1 Watt LED; S11; White; 2700K; Intermediate Base; 120 Volt; Carded
Also known as: 045923091681, S9168, SATS9168

Specifications

Wattage: 1
Volts AC: 120
Shape: S11 (Straight)
Color Rendering Index (CRI): 80
Lumens: 35
Base: Intermediate Screw (E17)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Wattage: 1
Shape: S11 (Straight)
Lumens: 35
Color Temperature: 2700 (Warm White)
Dimmable: No
Volts AC: 120
Color Rendering Index (CRI): 80
Base: Intermediate Screw (E17)
Light Technology: LED