DS7 soft start controller

Item #: 0173696

Cat #: DS7-342SX004N0-N

UPC: 786685457642

$ 604.59 EA
Company wide:
0 in stock
C-H DS7-340SX070N0-N

Overview

C-H DS7-340SX070N0-N
Also known as: 786685457642, DS7-342SX004N0-N, CUTDS7342SX004N0N

Specifications

Phase: 3
Poles: 3
Mounting: DIN Rail
Horsepower: 2
IP/NEMA Rating: IP20
Amps: 3.700
Volts AC Control: 110/130
Volts AC Range: 200 - 480
Phase: 3
Mounting: DIN Rail
IP/NEMA Rating: IP20
Volts AC Control: 110/130
Poles: 3
Horsepower: 2
Amps: 3.700
Volts AC Range: 200 - 480