50 Amp, 250 VDC/600 VAC, Non-NEMA Receptacle

Item #: 0173689

Cat #: 3769

UPC: 078477804445

$ 149.73 EA
Company wide:
6 in stock
Documents & Guides
50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

Overview

50 Amp, 250 Volt DC/600 Volt AC, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding - Black.

50 Amp, 250 Volt Dc/600 Volt AC, Black and White Locking Flush Mount Receptacle, Industrial Grade, Grounding, Black

Also known as: 078477804445, 3769, LEV3769

Specifications

Type: Grounding, Locking Receptacle
Mounting: Flush
NEMA Configuration: Non-Nema
Color: Black
Volts AC: 600
Amps: 50
Type: Grounding, Locking Receptacle
NEMA Configuration: Non-Nema
Volts AC: 600
Mounting: Flush
Color: Black
Amps: 50