1
more

$ 20.97 EA
Company wide:
1
in stock
Documents & Guides
Hex-Jaw Pliers, Length: 10", Jaw Length: 1.5", Knife Length: Up to 2", Pipe Reamer: Up to 1-1/2", 22 Adjustment Positions.
Overview
Hex-Jaw Pliers, Length: 10", Jaw Length: 1.5", Knife Length: Up to 2", Pipe Reamer: Up to 1-1/2", 22 Adjustment Positions.
The Milwaukee® 10 in. hex-jaw pliers feature an aggressive v-jaw geometry for the best fit and strongest hold on hexagonal bolts. An all-metal quick adjust mechanism allows for precise fits on hex bolts. Milwaukee hex-jaw pliers incorporate Milwaukee® REAM & PUNCH™ exposed metal handles (patent pending) and a precision ground pliers head for reaming pipe and punching electrical knock outs. Milwaukee® pliers feature slim profile over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee® pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342242, 48-22-6210, MIL48226210
Features & Benefits
- Hex-jaw design - best fit for hex bolts (patent pending)
- All-metal quick adjust mechanism - 22 positions for precise fit
- REAM & PUNCH handles (patent pending) - Deburr smooth pipe up to 2 in. and punch electrical knock outs
- Jaw capacity - up to 2 in. hex bolt; hardened teeth - long gripping life
Specifications
| Type: | Groove Lock Pliers |
| Length: | 10 in |
| Type: | Groove Lock Pliers |
| Length: | 10 in |