
Conduit Outlet Box, Type GRLB, (2) 1-1/4" Hubs, Malleable Iron
Item #: 0173679
Cat #: GRLB125
UPC: 781381443708
$ 206.85 EA
Company wide:
0
in stock
Documents & Guides
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94 Inch Opening, 31 Cubic Inches and (2) 1-1/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Overview
Conduit Outlet Box, Type GR, Explosion-Proof, Dust-Ignitionproof, Malleable Iron, Unilet, GRLB Hub Type, Internal Ground Screw and O-Ring, Internally Threaded Surface Cover with 3.94 Inch Opening, 31 Cubic Inches and (2) 1-1/4 Inch Threaded Hubs, For Use With Threaded Metal Conduit
Also known as: 781381443708, GRLB125, APPGRLB125
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Cubic Inches: | 31 in³ |
| Material: | Malleable Iron |
| Cubic Inches: | 31 in³ |
| Diameter: | 1 1/4 in |