8" Diagonal Cutting Pliers

Item #: 0173674

Cat #: 48-22-6108

UPC: 045242342204

$ 21.97 EA
Company wide:
14 in stock
Documents & Guides
Diagonal Cutting Pliers, Length: 8", Jaw Length: 0.88", Knife Length: 0.88", Pipe Reamer: Up to 1-1/2".

Overview

Diagonal Cutting Pliers, Length: 8", Jaw Length: 0.88", Knife Length: 0.88", Pipe Reamer: Up to 1-1/2".

The Milwaukee 8 in. diagonal cutting pliers feature iron Carbide edge hardened cutting edges for up to 2X more cuts and a tapered nose with flush cutting blades, which cut all the way to the tip. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee 8 in. diagonal cutting pliers features an integrated fish tape puller. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.

Also known as: 045242342204, 48-22-6108, MIL48226108

Features & Benefits

  • Up to 2X more cuts - iron Carbide edge cutting edge hardened blades
  • Reaming head design - up to 1 in. (patent pending)
  • Flush cutting blades - cut all the way to the tip; on board fish tape puller
  • Forged design for added strength; comfort grips will not peel

Specifications

Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 8 in
Type: Pliers, Diagonal Cutting Pliers, High Leverage Pliers
Length: 8 in