
9" High Leverage Lineman's Pliers w/ Crimper
Item #: 0173673
Cat #: 48-22-6100
UPC: 045242342228
$ 26.97 EA
Company wide:
16
in stock
Documents & Guides
Lineman's Pliers with Crimper, High Leverage, Length: 9", Jaw Length: 1.58", Knife Length: 0.78", Pipe Reamer: Up to 1-1/2".
Overview
Lineman's Pliers with Crimper, High Leverage, Length: 9", Jaw Length: 1.58", Knife Length: 0.78", Pipe Reamer: Up to 1-1/2".
The Milwaukee 9 in. High leverage lineman's pliers features iron Carbide edge cutting edges for up to 2X more cuts. The pliers' head features integrated reaming ridges (patent pending) for removing burrs from the inside of smooth pipe. For added functionality, the Milwaukee 9 in. high leverage lineman's pliers features an on-board crimper for insulated and non-insulated terminals as well as integrated fish tape puller. Milwaukee pliers feature over-molded comfort grips, which will not peel under jobsite conditions. All Milwaukee pliers are forged for strength and feature rust protection for long life.
Also known as: 045242342228, 48-22-6100, MIL48226100
Features & Benefits
- Up to 2X more cuts - iron Carbide edge cutting edge, hardened blades
- Reaming head design - up to 1-1/ in. (patent pending)
- Integrated crimper for insulated and non-insulated terminals
- On-board fish tape puller
- Comfort grips will not peel
- Forged design for added strength
- Rust resistance
Specifications
| Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
| Length: | 9 in |
| Type: | Pliers, Crimping Pliers, Side Cutting Pliers, High Leverage Pliers |
| Length: | 9 in |