15W PAR38 LED Lamp, Amber

Item #: 0173660

Cat #: S9483

UPC: 045923094835

Company wide:
0 in stock
Documents & Guides
15 Watt PAR38 LED, Amber Lens, 40 Degree Beam Angle, Medium Base, 120V

Overview

15 Watt PAR38 LED, Amber Lens, 40 Degree Beam Angle, Medium Base, 120V
Also known as: 045923094835, S9483, SATS9483

Specifications

Color: Amber
Wattage: 15
Shape: PAR38 (Sealed Beam)
Light Technology: LED
Angle: 40°
Color: Amber
Shape: PAR38 (Sealed Beam)
Angle: 40°
Wattage: 15
Light Technology: LED