4" SS316 COUPLING

Item #: 0173611

Cat #: S64000CP00

UPC: 847656001759

$ 224.37 EA
Company wide:
0 in stock
Documents & Guides
Rigid Stainless Steel 316 Coupling 4" Trade SizeFor Rigid

Overview

Rigid Stainless Steel 316 Coupling 4" Trade SizeFor Rigid
Also known as: 847656001759, S64000CP00, CLBS64000CP00

Specifications

Material: Stainless Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Stainless Steel
Insulation: Non-Insulated
Diameter: 4 in