FB-P Through Stud Conduit Clamp, 3/4" EMT

Item #: 0173607

Cat #: FB12P

UPC: 782856343028

$ 3.57 EA
Company wide:
407 in stock
Documents & Guides
Through Stud Cable/Conduit support for 3/4" Conduit. Standard Packaging Quantity: 100.

Overview

Through Stud Cable/Conduit support for 3/4" Conduit. Standard Packaging Quantity: 100.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856343028, FB12P, CDYFB12P, florida bob

Features & Benefits

  • Eliminates conduit rattling
  • Provides a quick means of support for horizontal runs of Rigid, EMT, MC/AC or ENT through metal stud
  • Installs with screw gun

Specifications

Diameter: 3/4 in
Material: Spring Steel
Finish: Plated
Diameter: 3/4 in
Finish: Plated
Material: Spring Steel