
C Tap, 1/0-1 AWG, 4-12 AWG, Burial Rated
Item #: 0173580
Cat #: TWCTR1/0T12
UPC: 783669689440
$ 17.26 EA
Company wide:
9
in stock
Permaground Copper Thin Wall C-Tap, Main Conductor Range 1/0-1 Sol, Tap Range 4-12 Sol, Orange Color Code, UL
Overview
Permaground Copper Thin Wall C-Tap, Main Conductor Range 1/0-1 Sol, Tap Range 4-12 Sol, Orange Color Code, UL
The nVent ERICO PermaGround Compression Connector, Thin Wall C-Crimp, is a versatile and dependable solution for grounding, bonding, and power applications. This connector is made from high-conductivity copper, ensuring maximum conductivity and low contact resistance. It is suitable for circuits rated at 35KV or less, provided that proper high-voltage spacing and insulation techniques are applied. The connector's bright dip finish not only enhances its appearance but also offers excellent resistance to corrosion and oxidation. It is designed for direct burial, making it a reliable choice for various applications.
Also known as: 783669689440, TWCTR1/0T12, CADTWCTR10T12
Features & Benefits
- Manufactured from high strength copper alloy for maximum conductivity
- Clearly marked with wire size and die index for easy identification and tooling recommendation
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- Range taking to reduce inventory and give application flexibility
- Bright dip finish resists corrosion and oxidation
Specifications
| Material: | Copper |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 12 - 1/0 |
| Material: | Copper |
| Allowable Gauge Range: | 12 - 1/0 |
| Standards: | California Proposition 65 |