14W A19 LED Lamp, 50K

Item #: 0173577

Cat #: 14A19/LED/850 ND 120V

UPC: 046677455712

Company wide:
0 in stock
Non-Dimmable LED Lamp, 14W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: >80, Color Temperature: 5000K. Rated Average Life: 10,950 Hrs. *Philips Part # 45571-7. 100W Equivalent. ***Not For Sale in California.***

Overview

Non-Dimmable LED Lamp, 14W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: >80, Color Temperature: 5000K. Rated Average Life: 10,950 Hrs. *Philips Part # 45571-7. 100W Equivalent. ***Not For Sale in California.***

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677455712, 14A19/LED/850 ND 120V, PHI14A19LED850ND

Specifications

Base: Medium Screw (E26)
Color Temperature: 5000 (Bright White)
Lumens: 1500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 1500
Color Rendering Index (CRI): 80
Wattage: 14
Dimmable: No
Color Temperature: 5000 (Bright White)
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED