14.5W A19 LED Lamp, 27K

Item #: 0173572

Cat #: 455683

UPC: 046677455682

Company wide:
0 in stock
Documents & Guides
Non-Dimmable LED Lamp, 14.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: >80, Color Temperature: 2700K, Rated Average Life: 10,950 Hrs,

Overview

Non-Dimmable LED Lamp, 14.5W, 120V, Bulb: A-Type (A19), Base: Medium Screw (E26), Lumens: 1500, CRI: >80, Color Temperature: 2700K, Rated Average Life: 10,950 Hrs,

Philips A-shape Dimmable LED lamps are the smart LED alternative to standard incandescents. The unique lamp design provides omi-directional light with excellent dimming performance.

Also known as: 046677455682, 455683, PHI14A19LED827ND

Specifications

Base: Medium Screw (E26)
Wattage: 14.500
Lumens: 1500
Volts AC: 120
Color Rendering Index (CRI): 80
Shape: A19 (Arbitrary)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: No
Base: Medium Screw (E26)
Lumens: 1500
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: No
Wattage: 14.500
Volts AC: 120
Shape: A19 (Arbitrary)
Light Technology: LED