ETN DT323NWK Heavy Duty Double-Thro

Item #: 0173556

Cat #: DT323NWK

UPC: 782114358023

$ 21363.07 EA
Company wide:
0 in stock
Documents & Guides
ETN DT323NWK Heavy Duty Doubl

Overview

ETN DT323NWK Heavy Duty Doubl
Also known as: 782114358023, DT323NWK, CUTDT323NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 240
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 240