Women's Black Heated Jacket Kit M

Item #: 0173545

Cat #: 231B-21M

UPC: 045242477555

Company wide:
0 in stock
Documents & Guides
Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery, Charger & USB Charger.

Overview

Women'sHeated Jacket, Black, Battery: M12 Lithium, Size: M. Includes: (1) Battery, Charger & USB Charger.

Powered by M12™ REDLITHIUM™ Battery Technology, the Milwaukee® M12™ Heated Women’s Jacket uses carbon fiber heating elements to create and distribute heat to the back, collar, and front hand pockets. Featuring a quilted softshell design and high-loft insulation, the jacket provides wind and water resistance while trapping heat to provide extended warmth and comfort in cold conditions.


Also known as: 045242477555, 231B-21M, MIL231B21M

Specifications

Type: Jacket, Lithium Battery, Heated, M12, USB
Color: Black
Size: Medium
Volts DC: 12
Type: Jacket, Lithium Battery, Heated, M12, USB
Size: Medium
Color: Black
Volts DC: 12