Traverse II LED Recessed in White 14701S-15

Item #: 0173532
Cat #: 14701S15
UPC: 785652240881
Call for price
Company wide:
0 in stock
Documents & Guides
Traverse II LED Recessed in White 14701S-15SEA 14701S-15. 6in Traverse 3000K 90CRI White. Safety Rating: C-UL-US Dry Energy Star Efficient

Overview

Traverse II LED Recessed in White 14701S-15SEA 14701S-15. 6in Traverse 3000K 90CRI White. Safety Rating: C-UL-US Dry Energy Star Efficient
Also known as: 785652240881, 14701S15, SEA14701S15

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 14
Diameter: 6 in
Material: Aluminum
Light Technology: LED
Color Temperature: 3000 (Warm White)
Volts AC: 120
Wattage: 14
Material: Aluminum
Base: Medium Screw (E26)
Color: White
Diameter: 6 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)