
$ 71.93 EA
Company wide:
0
in stock
Documents & Guides
Mulberry; Junction Box; Lexan 503; Swimming Pool; Material: Solid Brass; Size: (2) 3/4 IN Hub, (1) 1 IN Hub; Mounting: Screw
Overview
Mulberry; Junction Box; Lexan 503; Swimming Pool; Material: Solid Brass; Size: (2) 3/4 IN Hub, (1) 1 IN Hub; Mounting: Screw
Also known as: 095327303873, 30387, MUL30387
Specifications
| Depth: | 3 1/4 in |
| Knockout Diameter: | 3/4 in, 1 in |
| Mounting: | Surface |
| Color: | Gray |
| Material: | PVC |
| Width: | 3 1/16 in |
| Height: | 4 3/16 in |
| Cubic Inches: | 22 in³ |
| Depth: | 3 1/4 in |
| Mounting: | Surface |
| Material: | PVC |
| Height: | 4 3/16 in |
| Knockout Diameter: | 3/4 in, 1 in |
| Color: | Gray |
| Width: | 3 1/16 in |
| Cubic Inches: | 22 in³ |