Panel For JIC Enclosure, 10" x 8", Steel, White Powder Coat Finish

Item #: 0173510

Cat #: P1008

UPC: 786725332403

Company wide:
0 in stock
Panel For JIC Enclosure, 10 Inch x 8 Inch, Steel, White Powder Coat Finish

Overview

Panel For JIC Enclosure, 10 Inch x 8 Inch, Steel, White Powder Coat Finish

The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.

Also known as: 786725332403, P1008, WIEP108

Features & Benefits

  • Fabricated from carbon steel
  • Painted with white polyester powder

Specifications

Width: 8 in
Color: White
Material: Carbon Steel
Height: 10 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Width: 8 in
Material: Carbon Steel
Standards: California Proposition 65
Color: White
Height: 10 in
IP/NEMA Rating: NEMA 3R