ABB S201P-K4 MCB 1P K 4A 480Y/277 S

Item #: 0173496

Cat #: T0043A-9.6V NCD

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
BBAT0043A - 9.6V NICD

Overview

BBAT0043A - 9.6V NICD
Also known as: T0043A-9.6V NCD, BCIT0043A-9.6V NCD

Specifications

No Specifications Available