Inductive Proximity Sensor, Pancake Style

Item #: 0173465

Cat #: E56CAL70B1S1

UPC: 782113378978

$ 1358.10 EA
Company wide:
0 in stock
Inductive Proximity Sensor, Pancake Style, Unshielded, Top Sensing Surface, 70 Mm (2.75 Inches) Sensing Range, 2-Wire, 85-140 VAC, 45/65 Hz, 3-Pin Mini Connector, Standard Frequency, N.O. Output

Overview

Inductive Proximity Sensor, Pancake Style, Unshielded, Top Sensing Surface, 70 Mm (2.75 Inches) Sensing Range, 2-Wire, 85-140 VAC, 45/65 Hz, 3-Pin Mini Connector, Standard Frequency, N.O. Output
Also known as: 782113378978, E56CAL70B1S1, CUTE56CAL70B1S1

Specifications

IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 85 - 140
IP/NEMA Rating: NEMA 4X, NEMA 12, NEMA 4
Volts AC Range: 85 - 140