30.5 Mm, Pushbutton, Flush, Gray

Item #: 0173439

Cat #: 10250T105

UPC: 782113203317

$ 86.15 EA
Company wide:
2 in stock
Documents & Guides
30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Gray, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Overview

30.5 Mm, Heavy-Duty Pushbutton Operator, Non-illuminated, Flush, Gray, Momentary, No Light Unit. NEMA Rating: 3, 3R, 4, 4X, 12, 13.

Eaton's 10250T line of 30.5 mm pushbuttons features a heavy-duty zinc die-cast construction. Reliability nibs improve contact reliability even under dry circuit and fine dust conditions. In addition, drainage holes prevent the buildup of liquid inside the operator, which can prevent operation in freezing environments.

Also known as: 782113203317, 10250T105, CUT10250T105

Specifications

Type: Flush, Momentary, Pushbutton
Color: Gray
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Type: Flush, Momentary, Pushbutton
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4
Color: Gray