30mm Conduit Adapter

Item #: 0173436

Cat #: E57KC30

UPC: 782113107240

$ 67.09 EA
Company wide:
0 in stock
Documents & Guides
C-h E57kc30 30mm Conn

Overview

C-h E57kc30 30mm Conn
Also known as: 782113107240, E57KC30, CUTE57KC30

Specifications

Mounting: Device
Material: Brass
Length: 3.250 in
Mounting: Device
Length: 3.250 in
Material: Brass