200A, 3P, 7 Jaw, Meter Main w/ Distribution

Item #: 0173431

Cat #: U227 MTBL

UPC: 782051701463

$ 4211.48 EA
Company wide:
14 in stock
Documents & Guides
200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 208/120 & 240/120, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 3-Pole 10 kAIC Breaker. 24/42 Distribution. Test Block Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

Overview

200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 208/120 & 240/120, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 3-Pole 10 kAIC Breaker. 24/42 Distribution. Test Block Bypass., ****Customer must confirm local utility or metering/power distribution approval for the metering and power distribution equipment prior to installation. Seller makes no warranty of utility acceptance.****

200 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 208/120 & 240/120, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 200 Amp, 3-Pole 10 kAIC Breaker. 24/42 Distribution. Test Block Bypass. 

Also known as: 782051701463, U227 MTBL, CIRU227MTBL, 42 circuits

Specifications

Amps: 200
Phase: 3
Length: 30 in
Mounting: Surface
Jaws: 7
Width: 33 in
Circuits: 42
Sockets: 1
Depth: 7.600 in
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Amps: 200
Length: 30 in
Jaws: 7
Circuits: 42
Depth: 7.600 in
Interrupt Rating AC: 10 kA
Phase: 3
Mounting: Surface
Width: 33 in
Sockets: 1
IP/NEMA Rating: NEMA 3R