SHA 81083 FB40T12/CW SUPREME/6 (PK

Item #: 0173414
Cat #: 81083
UPC: 726585810833
$ 66.22 EA
Company wide:
0 in stock

Overview

SHAT-R
Also known as: 726585810833, 81083, SHA81083

Specifications

Wattage: 40
Diameter: 1.500 in
Lumens: 2300
Color Rendering Index (CRI): 90
Base: Medium Bi-Pin (G13)
Wattage: 40
Lumens: 2300
Base: Medium Bi-Pin (G13)
Diameter: 1.500 in
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)