JIC Enclosure, NEMA 12, Continuous Hinge, 10" x 8" x 6"

Item #: 0173409

Cat #: B100806CH

UPC: 786725331475

Company wide:
0 in stock
Wall Mount JIC Enclosure, NEMA 12, Continuous Hinge, Wall Mount, 10 x 8 x 6 Inch, Steel With Gray Powder Coat Finish

Overview

Wall Mount JIC Enclosure, NEMA 12, Continuous Hinge, Wall Mount, 10 x 8 x 6 Inch, Steel With Gray Powder Coat Finish

Intended for use as electrical junction boxes, terminal wiring boxes and instrument housings. Hinged door provides protection fromdust, dirt, oil and water.

Also known as: 786725331475, B100806CH, WIEB1086CH

Features & Benefits

  • Bodies fabricated from 14 gauge and doors fabricated from 16 gauge steel. Continuously welded seams ground smooth, less knockouts or holes. Lids are sealed with closed cell oil resistant neoprene gasket. External mounting plates, top and bottom of enclosure. Weldnuts are provided for mounting optional panels securely. External screw clamps are quick and easy to operate. Standard continuous hinge. Grounding provisions provided.

Specifications

Mounting: Surface
Depth: 6 in
Color: Gray
Width: 8 in
Material: Carbon Steel
Height: 10 in
Standards: California Proposition 65
Finish: Powder Coated
IP/NEMA Rating: NEMA 12
Mounting: Surface
Color: Gray
Material: Carbon Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12
Depth: 6 in
Width: 8 in
Height: 10 in
Finish: Powder Coated