Inductive Proximity Sensors

Item #: 0173390

Cat #: E55CAL30A2

UPC: 782113888101

$ 599.06 EA
Company wide:
0 in stock
Documents & Guides
Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 2-Wire, 20-250 VAC/DC, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output

Overview

Inductive Proximity Sensor, Tubular, Non-Metallic Housing, Shielded, End Sensing Surface, 10 Mm (0.39 Inch) Sensing Range, 2-Wire, 20-250 VAC/DC, 50/60 Hz, 30 Mm Diameter, Threaded Barrel, 2 Meter Cable, Standard Frequency, N.o. Output
Also known as: 782113888101, E55CAL30A2, CUTE55CAL30A2

Specifications

Range: 10 mm
Length: 6.600 ft
Diameter: 30 mm
Material: Plastic
Amps: 0.150
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Mounting: Threaded
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Range: 10 mm
Diameter: 30 mm
Amps: 0.150
Mounting: Threaded
Volts AC Range: 20 - 250
Length: 6.600 ft
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 3, NEMA 3S, NEMA 4
Volts DC Range: 20 - 250