Ceiling/Pendant Mount LED Vaportite

Item #: 0173371

Cat #: VBGL-1

UPC: 785988030651

Company wide:
0 in stock
LED Vaportite, 4100k Color Temperature, 757 Lumens, 11 Watts, 120-277 Volt, Globe Refractor, Ceiling Or Pendant Mount, Wet Location, Die-Cast Aluminum Construction

Overview

LED Vaportite, 4100k Color Temperature, 757 Lumens, 11 Watts, 120-277 Volt, Globe Refractor, Ceiling Or Pendant Mount, Wet Location, Die-Cast Aluminum Construction

LED vaportite luminaires in versatile mounting options, a rugged design with high energy-efficiency.

Also known as: 785988030651, VBGL-1, EXOVBGL1

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 11
Standards: California Proposition 65
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4100 (Cool White)
Standards: California Proposition 65
Volts AC Range: 120 - 277
Wattage: 11
Light Technology: LED