Electronic Ballast, Fluorescent, T8, 2-Lamp, 32W, 120-277V

Item #: 0173349

Cat #: QHE-2X32T8/UNV-PSX-MC-B

UPC: 046135514289

Company wide:
0 in stock
Documents & Guides
Electronic Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Xtra Low, Note: Mini Can Design, Banded, Standard Case Qty: 10 *Sylvania Part # 51428*

Overview

Electronic Ballast, Fluorescent, High Efficiency, Programmed Rapid Start, 2-Lamp, Lamp Wattage: 32, 120-277 Volt, Lamp Type: FO32/XP, Ballast Factor: Xtra Low, Note: Mini Can Design, Banded, Standard Case Qty: 10 *Sylvania Part # 51428*
Also known as: 046135514289, QHE-2X32T8/UNV-PSX-MC-B, LDVQHE2X32T8UNVPSX

Specifications

Wattage: 32
Shape: T8 (Tubular)
Type: Electronic
Volts AC Range: 120 - 277
Wattage: 32
Type: Electronic
Shape: T8 (Tubular)
Volts AC Range: 120 - 277