Made in USA Sustainable

285W Module,*** Discontinued ***

Item #: 0173347
Cat #: SW285BLK33MM
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
285 Watt, 1000V DC, Sunmodule Series, Black Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***

Overview

285 Watt, 1000V DC, Sunmodule Series, Black Aluminum Frame, 39.7 lbs, 33MM Frame *** Discontinued ***
Also known as: SW285BLK33MM, SOWSW285BLK33MM

Specifications

Volts DC: 1000
Wattage: 285
Volts DC: 1000
Wattage: 285

Customer Reviews

No reviews for this product
(0)