Three Phase Transformerless 36kW String Inverter

Item #: 0173339

Cat #: PVI-36TL-480

UPC:

Company wide:
0 in stock
Documents & Guides
Three Phase Transformerless 36kw String Inverter, Wiring Box Not Included

Overview

Three Phase Transformerless 36kw String Inverter, Wiring Box Not Included
Also known as: PVI-36TL-480, SOEPVI36TL480

Specifications

Volts AC: 480
Volts DC: 1000
Wattage: 36 kW
Volts AC: 480
Wattage: 36 kW
Volts DC: 1000