Locking Receptacle, 50A, 125/250V, California Style, 3P4W

Item #: 0173318

Cat #: CS6369

UPC: 078477326282

$ 138.40 EA
Company wide:
349 in stock
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black

Overview

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Flush Mount Locking Receptacle, Industrial Grade, Grounding, California Style - Black

50 Amp, 125/250 Volt AC, Black & White Locking Flush Mount Receptacle, Industrial Grade, Grounding, California-Style, Black

Also known as: 078477326282, CS6369, LEVCS6369, Hubbell Spider, L14-50r, California

Specifications

Mounting: Flush
Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black
Amps: 50
Mounting: Flush
NEMA Configuration: Non-Nema
Amps: 50
Volts AC: 120, 240
Color: Black