4 Contactors 120V Coil 3PST 40 Amp 120-277V Indoor Metal Enclosure

Item #: 0173270

Cat #: 5441A

UPC: 786261810205

$ 2148.48 EA
Company wide:
0 in stock
Documents & Guides
TORK 5441A 4 CONTACTORS 40AM

Overview

TORK 5441A 4 CONTACTORS 40AM
Also known as: 786261810205, 5441A, TRK5441A

Specifications

Poles: 3
Mounting: Screw
Poles: 3
Mounting: Screw