Submeter, Indoor, 208V, 3PH 4W,100A, 3 Split Core CT, Demand Meter, Electric Meter Kit

Item #: 0173184

Cat #: 2K208-1D

UPC: 078477597644

$ 1007.06 EA
Company wide:
16 in stock
Documents & Guides
Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 120/208 Volt, 3PH, 4W, WYE Demand Meter, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant

Overview

Product Line: Series 2000, Enclosure Type: Indoor, Voltage: 120/208 Volt, 3PH, 4W, WYE Demand Meter, Amperage: 100 Amp, CTs Included: 3 Split CTs, Electric Meter: Yes, Title 24 Compliant, ASHRAE 90.1 Compliant

The Leviton VerifEye™ Series 2000 line of revenue-grade submeters meets all measurement and verification-based opportunities including load management and LEED rating achievement. Designed to provide a simple and effective process for accurately capturing measurements of power consumption, Series 2000 meters are easy to specify and install for new construction and retrofits.

Also known as: 078477597644, 2K208-1D, LEV2K2081D

Specifications

Phase: 3
Type: Submeter
Volts AC: 120/208
Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 3
Volts AC: 120/208
Mounting: Surface
Type: Submeter
Amps: 100
IP/NEMA Rating: NEMA 1