
M18™ SAWZALL® Reciprocating Saw (Bare Tool)
Item #: 0173180
Cat #: 2621-20
UPC: 045242333899
$ 162.54 EA
Company wide:
7
in stock
Documents & Guides
Reciprocating Saw, Sawzall, M18, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 18V, Weight: 7.4 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
Overview
Reciprocating Saw, Sawzall, M18, Cordless, SPM: 0 - 3000, Stroke Length: 1-1/8", Voltage: 18V, Weight: 7.4 lbs, ***Bare Tool Only, Battery & Charger Sold Separately***
The new, robust 2621 mechanism design is inspired from the M18 FUEL™ SAWZALL®. The upgraded gearing and mechanical components provide added durability. New bushing and seal prevent water and debris from entering the gear housing. Added flange prevents water from entering the motor housing. Improved, advanced overload and thermal protection extends the life of the tool. Gear protecting clutch protects the tool when the blade gets pinched or jammed.
Also known as: 045242333899, 2621-20, MIL262120, M18 sawzall
Features & Benefits
- All-metal gearing and gear case
- Enhanced water and contamination ingress prevention
- REDLINK™ electronics protect the motor and battery, and provide a gear protecting clutch
- Up to 30% faster cutting in key applications
- In-line action provides more control and faster starts in metal
- Up to 50% more cuts per charge than competitive cordless reciprocating saw
- Enhanced grip and slim front design increases control and comfort
- Lever action QUIK-LOK™ blade clamp
Specifications
| Volts DC: | 18 |
| Volts DC: | 18 |