Locking Plug, 50A, 125/250V, California Style, 3P4W

Item #: 0173164

Cat #: CS6365C

UPC: 078477326183

$ 128.32 EA
Company wide:
497 in stock
50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White

Overview

50 Amp, 125/250 Volt, NEMA Non-NEMA, 3P, 4W, Locking Plug, Industrial Grade, Grounding, California Style - Black/White

50 Amp, 125/250 Volt AC, Black & White Locking Plug, Industrial Grade, Grounding, California-Style, Black-White

Also known as: 078477326183, CS6365C, LEVCS6365C, female, 50 amp twist, California special , Spider male

Specifications

Volts AC: 120, 240
NEMA Configuration: Non-Nema
Color: Black/White
Amps: 50
Volts AC: 120, 240
Color: Black/White
NEMA Configuration: Non-Nema
Amps: 50