C-h Jge4150fag 4p 200a Circuit Brkr

Item #: 0173160

Cat #: JGE4150FAG

UPC: 782113526522

$ 5641.19 EA
Company wide:
0 in stock

Overview

ETN JGE4150FAG Series G JG-f

Eaton Series G molded case circuit breaker, JG-frame, JG, Fixed thermal, adj. magnetic trip, Four-pole, 150A, 600 Vac, 65 kAIC at 240 Vac, 25 kAIC at

Also known as: 782113526522, JGE4150FAG, CUTJGE4150FAG

Specifications

Mounting: Panel
Amps: 150
Poles: 4
Volts AC: 600
Interrupt Rating AC: 18 kA
Mounting: Panel
Poles: 4
Interrupt Rating AC: 18 kA
Amps: 150
Volts AC: 600