Ring Tongues, WR: 2, Stud Size: 5/16

Item #: 0173123

Cat #: MC2-516RX

UPC: 054007091882

$ 5.96 EA
Company wide:
0 in stock
Documents & Guides
Ring Tongues, Wire Range: 2, Stud Size: 5/16, Color: Metallic, 10/PK

Overview

Ring Tongues, Wire Range: 2, Stud Size: 5/16, Color: Metallic, 10/PK

3M™ Scotchlok™ Compression Lug Ring Tongue Terminal has a non-insulated, seamless barrel and ensures an ideal fit while offering reliable and safe performance. Copper construction offers good conductivity and a tin-plated finish resists corrosion.

Also known as: 054007091882, MC2-516RX, MMMMC2516RX

Specifications

Color: Brown
Material: Copper
Length: 1.690 in
Width: 0.650 in
Allowable Gauge Range: 2
Color: Brown
Length: 1.690 in
Allowable Gauge Range: 2
Material: Copper
Width: 0.650 in